Cast Iron Multistage Booster Pump 1 HP

  • Mfr # FP5732-01

  • Zoro # G908621281


product price:  $1,584.99
/ea
Free Shipping & Returns

Key Features

Voltage - Pumps
115/230
Length (In.)
30-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FP5732-01
Zoro #
G908621281
UPC #
22315165779
Country of Origin
Mexico

Dimensions

Length (In.)
30-1/16 in

Details

Voltage - Pumps
115/230

Description

Has strong pump performance and superior dead-head resistance. Heavy-duty cast iron pump adapter and discharge. **This product is prohibited from shipping to California.**

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.