Shop PENTAIR FLOTEC

Flotec Fpos Pump 1/6 Hp 115V Submersible

  • Mfr # FP0S1300X-08

  • Zoro # G0669807


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded Electric
Switch Actuation
No Switch Included
Cord Length
8 ft
Thermal Protection
Auto
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FP0S1300X-08
Zoro #
G0669807
UPC #
-
Country of Origin
China

Dimensions

Cord Length
8 ft
Manufacturers Warranty Length
1 yr
Depth Pumped - Minimum
3/16 in
Overall Height
9 in
Discharge Internal Diameter
1 in
Body Diameter
6 in
Solids Diameter - Maximum
0 in
Width at Widest Point
6 in
Operating Water Depth - Minimum
1/2 in

Details

Power Source
Corded Electric
Switch Actuation
No Switch Included
Item
Plug-In Utility Pump
Thermal Protection
Auto
Includes
3/4" Garden Hose Adapter
Phase
Single
Series
Flotec Utility
Impeller Material
Thermoplastic
Application
Dewatering
For Media Type
Clear Water
Motor Housing Material
Thermoplastic
Frequency
60 Hz
Discharge Internal Standard
NPT
Flow Rate @ 10 ft of Head
15.5 gpm
Discharge Internal Gender
Female
Duty Cycle
Continuous
Volute Material
Thermoplastic
Feet of Head - Maximum
20 ft
Flow Rate @ 5 ft of Head
20.8 gpm
Includes Garden Hose Adapter
Garden Hose Adapter Included
Standards
UL/CSA
Horsepower
1/6 hp
Liquid Temperature - Maximum
77 Degrees F
Current
15 A
Flow Rate - Maximum
24.5 gpm
Rated Voltage
115V AC
Installation
Submersible
Discharge Orientation
Vertical

Description

Plug-In Utility Pump, Rated Voltage 115V AC, Switch Actuation No Switch Included, Impeller Material Thermoplastic, Width at Widest Point 6 in, Overall Height 9 in, Thermal Protection Auto, Duty Cycle Continuous, Cord Length 8 ft, Manufacturers Warranty Length 1 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.