Shop PENTAIR FLOTEC

ConvertibleWellJetPump, 3/4hp, 115/230VAC

  • Mfr # FP4207

  • Zoro # G7051296


product price:  $434.99
/ea
Free Shipping & Returns

Key Features

Flow Rate @ 10 Ft. Lift @ 40 PSI
13.5 gpm
Body Material
Cast Iron
Includes
Jet Kit, Motor, Pressure Switch
Flow Rate @ 50 Ft. Lift @ 40 PSI
4.5 gpm
Shut Off Pressure - Maximum
65 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FP4207
Zoro #
G7051296
UPC #
022315363038
Country of Origin
China

Dimensions

Inlet Diameter
1 1/4 in
Discharge Diameter
1 in
Manufacturer Warranty Length
1 yr

Details

Flow Rate @ 10 Ft. Lift @ 40 PSI
13.5 gpm
Body Material
Cast Iron
Includes
Jet Kit, Motor, Pressure Switch
Flow Rate @ 50 Ft. Lift @ 40 PSI
4.5 gpm
Item
Convertible Well Jet Pump
Shut Off Pressure - Maximum
65 psi
Priming
Self-Priming
Discharge Standard
NPT
Includes Ejector
Ejector Included
Pressure Switch Setting - Maximum
50 psi
Best Efficiency Flow
13.5 gpm
Full Load Current
11A/5.5A
Flow Rate - Maximum
16 gpm
Pressure Switch Setting - Minimum
30 psi
Best Efficiency Head
10 ft
Inlet Standard
NPT
Horsepower
3/4 hp
Phase
Single
NSF Certifications for Food and Drinking Water
NSF 372
Product Type
Convertible Well Jet Pump
Inlet Gender
Female
Motor Enclosure Design
Totally Enclosed Fan Cooled
Installation
Floor Standing
Application
Ground Water Extraction
Rated Voltage
115/230V AC
Flow Rate @ 10 Ft. Lift @ 30 PSI
13.5 gpm
Discharge Gender
Female
Case Pressure - Maximum
70 psi
Frequency
60 Hz
For Media Type
Clear Water
Pump Technology
Centrifugal
Suction Lift - Maximum
70 ft
Power Source
Corded Electric

Description

Convertible Well Jet Pump, Rated Voltage 115/230V AC, Flow Rate @ 10 Ft. Lift @ 30 PSI 13.5 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 13.5 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI Not Applicable, Flow Rate @ 20 Ft. Lift @ 30 PSI Not Applicable, Flow Rate @ 20 Ft. Lift @ 50 PSI Not Applicable, Flow Rate @ 50 Ft. Lift @ 30 PSI Not Applicable, Flow Rate @ 50 Ft. Lift @ 40 PSI 4.5 gpm, Flow Rate @ 50 Ft. Lift @ 50 PSI Not Applicable, Flow Rate @ 80 Ft. Lift @ 30 PSI Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.