Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jet Pump, Shallow Well, 3/4HP

  • Mfr # FP4022

  • Zoro # G7088326


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Switch
Flow Rate @ 10 Ft. Lift @ 40 PSI
9.7 gpm
Application
Ground Water Extraction
Inlet Gender
Female
Power Source
Corded Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP4022
Zoro #
G7088326
UPC #
022315100589
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
1 yr
Inlet Diameter
1 1/4 in
Discharge Diameter
1 in

Details

Item
Shallow Well Jet Pump
Includes
Pressure Switch
Flow Rate @ 10 Ft. Lift @ 40 PSI
9.7 gpm
Application
Ground Water Extraction
Inlet Gender
Female
Power Source
Corded Electric
Flow Rate @ 10 Ft. Lift @ 30 PSI
9.7 gpm
Horsepower
3/4 hp
Standards
UL Listed
Case Pressure - Maximum
78 psi
Suction Lift - Maximum
25 ft
Phase
Single
For Media Type
Ground Water
Installation
Floor Standing
Discharge Standard
NPT
Pressure Switch Setting - Minimum
30 psi
Flow Rate - Maximum
12 gpm
Media Temperature - Maximum
140 Degrees F
Inlet Standard
NPT
Best Efficiency Head
10 ft
Best Efficiency Flow
9.7 gpm
Pump Technology
Centrifugal
Includes Ejector
Ejector Included
Pressure Switch Setting - Maximum
50 psi
Priming
Self-Priming
Frequency
60 Hz
Rated Voltage
115/230V AC
Motor Enclosure Design
Open Drip Proof
Product Type
Shallow Well Jet Pump
Full Load Current
12.4A/6.2A
Shut Off Pressure - Maximum
78 psi
NSF Certifications for Food and Drinking Water
NSF 372
Discharge Gender
Female
Media Temperature - Minimum
32 Degrees F

Description

Shallow Well Jet Pump, Rated Voltage 115/230V AC, Flow Rate @ 10 Ft. Lift @ 30 PSI 9.7 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 9.7 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI Not Applicable, Includes Pressure Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.