Shop PENTAIR FLOTEC

Jet Pump, Shallow Well, Cast Iron, 3/4HP

  • Mfr # FP4157

  • Zoro # G7049056


product price:  $529.99
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Switch
Flow Rate @ 10 Ft. Lift @ 40 PSI
14 gpm
Application
Ground Water Extraction
Full Load Current
11A/5.5A
Installation
Floor Standing
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FP4157
Zoro #
G7049056
UPC #
022315361676
Country of Origin
China

Dimensions

Discharge Diameter
1 in
Inlet Diameter
1 1/4 in
Manufacturer Warranty Length
1 yr

Details

Item
Shallow Well Jet Pump
Includes
Pressure Switch
Flow Rate @ 10 Ft. Lift @ 40 PSI
14 gpm
Application
Ground Water Extraction
Full Load Current
11A/5.5A
Installation
Floor Standing
Includes Ejector
Ejector Included
Shut Off Pressure - Maximum
67 psi
Discharge Gender
Female
Horsepower
3/4 hp
Priming
Self-Priming
Media Temperature - Minimum
32 Degrees F
Case Pressure - Maximum
67 psi
Inlet Gender
Female
Motor Enclosure Design
Totally Enclosed Fan Cooled
Rated Voltage
115/230V AC
Best Efficiency Flow
14 gpm
Pressure Switch Setting - Maximum
50 psi
Frequency
60 Hz
Inlet Standard
NPT
Standards
UL Listed
Best Efficiency Head
10 ft
NSF Certifications for Food and Drinking Water
NSF 372
Pressure Switch Setting - Minimum
30 psi
Power Source
Corded Electric
Suction Lift - Maximum
25 ft
Pump Technology
Centrifugal
For Media Type
Ground Water
Phase
Single
Flow Rate - Maximum
19 gpm
Product Type
Shallow Well Jet Pump
Discharge Standard
NPT
Flow Rate @ 10 Ft. Lift @ 30 PSI
14 gpm

Description

Shallow Well Jet Pump, Rated Voltage 115/230V AC, Flow Rate @ 10 Ft. Lift @ 30 PSI 14 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 14 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI Not Applicable, Includes Pressure Switch

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.