Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Booster, 1PH 10GPM 115/230V, 1HP

  • Mfr # FP5732

  • Zoro # G7065987


product price: $797.99
/ea
Free Shipping & Returns

Key Features

Includes
Thermal Overload Protector
Impeller Material
Plastic
Seal Material
Carbon/Ceramic
Phase
Single
Pump Technology
Centrifugal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP5732
Zoro #
G7065987
UPC #
022315165779
Country of Origin
United States

Dimensions

Compatible Intake Pipe Size
3/4 in
Compatible Discharge Pipe Size
3/4 in
Inlet Diameter
3/4 in
Discharge Diameter
3/4 in
Manufacturer Warranty Length
1 yr

Details

Item
Booster Pump
Includes
Thermal Overload Protector
Impeller Material
Plastic
Seal Material
Carbon/Ceramic
Phase
Single
Pump Technology
Centrifugal
Case Pressure - Maximum
190 psi
Motor Ambient Temperature - Minimum
32 Degrees F
Thermal Protection
Auto
Best Efficiency Flow
13 gpm
Frequency
60 Hz
Power Source
External Motor
Motor Frame Designation
48
Motor Ambient Temperature - Maximum
140 Degrees F
Flow Rate - Maximum
13 gpm
Full Load Current
18.4/9.2 A
Number of Stages
10
Inlet Gender
Female
Electrical Connection Type
Hardwired
Mounting Orientation
Horizontal
Duty Cycle
Continuous
Discharge Gender
Female
Priming
Self-Priming
Suction Lift - Maximum
15 ft
Impeller Design
Open
For Media Type
Clear Water
Motor Design
Capacitor-Start/Run
Standards
CSA Certified
Discharge Standard
NPT
Best Efficiency Head
90 ft
Application
Boosting
Motor Enclosure Design
Open Drip Proof
Shut Off Pressure - Maximum
190 psi
Pump Casing Material
Cast Iron
Inlet Standard
NPT
Installation
Floor Standing
Pressure Boost - Maximum
190 psi
Horsepower
1 hp
Media Temperature - Minimum
32 Degrees F
Media Temperature - Maximum
130 Degrees F
Nameplate Voltage
115/230V AC

Description

Booster Pump, Phase Single, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 20 psi Not Applicable, Flow Rate @ 30 psi Not Applicable, Flow Rate @ 40 psi Not Applicable, Flow Rate @ 50 psi Not Applicable, Flow Rate @ 60 psi Not Applicable, Flow Rate @ 70 psi Not Applicable, Flow Rate @ 80 psi Not Applicable, Compatible Intake Pipe Size 3/4 in, Compatible Discharge Pipe Size 3/4 in, Mounting Orientation Horizontal, Cord Length Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.