Shop PENTAIR FLOTEC

SewageEjectorPump, 10ft, 0.75hp, 115VAC

  • Mfr # E75STVT

  • Zoro # G7088536


product price:  $485.12
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Switch Actuation
Tether Float
Impeller Material
Thermoplastic
Manufacturers Warranty Length
5 yr
Cord Length
10 ft
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E75STVT
Zoro #
G7088536
UPC #
022315342187
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr
Cord Length
10 ft
Width at Widest Point
10 in
Discharge Diameter
2 in
Solids Diameter - Maximum
2 in
Sump Pit Diameter - Minimum
18 in
Body Diameter
11 in
Overall Height
16 in

Details

Switch Actuation
Tether Float
Impeller Material
Thermoplastic
Item
Sewage Ejector Pump
Phase
Single
On Point
16 1/2 in
Off Point
7 1/2 in
Duty Cycle
Continuous
Frequency
60 Hz
Volute Material
Cast Iron
Hazardous Location Class
Not Rated
Discharge Gender
Female
Discharge Standard
NPT
Horsepower
3/4 hp
Switch Electrical Connection
Piggyback
Flow Rate @ 10 ft of Head
153 gpm
Discharge Orientation
Vertical
Requires Control Panel
No Control Panel Required
Standards
CSA Certified, UL Listed
Motor Housing Material
Cast Iron
For Media Type
Sewage Water
Power Source
Corded Electric
Rated Voltage
115V AC
Feet of Head - Maximum
22 ft
Current
11 A

Description

Sewage Ejector Pump, Rated Voltage 115V AC, Impeller Material Thermoplastic, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, On Point 16 1/2 in, Off Point 7 1/2 in, Width at Widest Point 10 in, Overall Height 16 in, Cord Length 10 ft, Duty Cycle Continuous, Manufacturers Warranty Length 5 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.