Sewage pump/ sump pump, 3/4HP, 115V, max head 38', 5600 GPH. 20' cable, S.S, heavy duty
- Mfr # MA0387X-8-115
- Zoro # G523367526
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Phase
Single
HP
0.75 HP
Overall Length
17.6"
Motor Frame Material
Stianless Steel
Voltage
115V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA0387X-8-115
- Zoro #
- G523367526
- UPC #
- -
- Country of Origin
- China
- Phase
- Single
- HP
- 0.75 HP
- Motor Frame Material
- Stianless Steel
- Voltage
- 115V AC
- Motor Application
- Plumbing, Sewage Pumps, Sump Pumps
Dimensions
- Overall Length
- 17.6"
Description
Sewage pump/ sump pump, 3/4HP, 115V, max head 38', 5600 GPH. 20' cable, stainless houring, heavy duty, 20' cable + plug, 2"NPT output
- Stainless steel and heavy cast iron exterior
- Cast iron impeller never break
- Built-in Thermal protection
- Include cast iron adapter
- 20' long cable and plug
- High efficiency motor, all copper winding
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.