Shop PENTAIR FLOTEC

Sewage Pump System, 2/5 hp, 115V AC

  • Mfr # FP400C

  • Zoro # G7078325


product price:  $545.99
/ea
Free Shipping & Returns

Key Features

HP
4/10
Voltage
115V
Basin Material
Plastic
Hz
60
Inlet
4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FP400C
Zoro #
G7078325
UPC #
022315137271
Country of Origin
United States

Dimensions

Cord Length
8 ft
Basin Height
30 in
Basin Length
18 in
Solids Diameter - Maximum
2 in
For Vent Pipe Diameter
2 in
Basin Diameter
18 in
Inlet Diameter
4 in
Discharge Diameter
2 in

Details

HP
4/10
Voltage
115V
Item
Sewage Pump System
Basin Material
Plastic
Hz
60
Inlet
4"
Phase
Single
Basin Capacity
30 gal
Application
Waste Removal
Switch Actuation
Tether Float
Flow Rate @ 10 ft of Head
42.5 gpm
Switch Electrical Connection
Piggyback
Installation
Submersible
Discharge Location
Top
Feet of Head - Maximum
18 ft
Discharge Standard
NPT
Rated Voltage
115V AC
Impeller Design
Open
Includes Alarm
No Alarm Included
Pump Volute Material
Plastic
Pump Motor Housing Material
Aluminum
Inlet Standard
Flanged
Discharge Gender
Female
Horsepower
2/5 hp
For Media Type
Sewage Water
Power Source
Corded Electric

Description

Sewage Pump System, Rated Voltage 115V AC, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Basin Material Plastic, Cord Length 8 ft, Basin Capacity 30 gal, Basin Height 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.