Shop FLOTRONIC
See all product information
Create Account
Diaphragm Repair Kit
- Mfr # A23SSTTR-MK-H1R
- Zoro # G423946067
product price:Â
$
1,982.99
/ea
Free Shipping & Returns
Key Features
Media Temperature (Maximum)
212 Degrees F
Diaphragm Mounting Style
Threaded
For Pump Size
1 in
Number of Diaphragms
2
Media Temperature (Minimum)
5 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A23SSTTR-MK-H1R
- Zoro #
- G423946067
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Pump Size
- 1 in
Details
- Media Temperature (Maximum)
- 212 Degrees F
- Diaphragm Mounting Style
- Threaded
- Number of Diaphragms
- 2
- Media Temperature (Minimum)
- 5 Degrees F
- Check Ball Material
- PTFE
- Valve Type
- Ball
- Product Type
- Diaphragm Repair Kit
- Diaphragm Material
- Nitrile/PTFE
- Number of Check Balls
- 0
- Diaphragm Reinforcement
- Fabric Reinforced, Integrated-Plate
- Item
- Diaphragm Repair Kit
- Diaphragm Shape
- Standard
Description
Diaphragm Repair Kit, Check Ball Material PTFE, Diaphragm Material Nitrile/PTFE, Number of Check Balls 0, Number of Diaphragms 2, Valve Type Ball, Product Type Diaphragm Repair Kit, Compatible with Brand Not Applicable, Media Temperature (Minimum) 5 Degrees F, Compatible with Series Not Applicable, Media Temperature (Maximum) 212 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.