Replacment Thrust Tube for AODD Pumps
- Mfr # HSP14460
- Zoro # G523947261
product price:Â
$
1,286.99
/ea
Free Shipping & Returns
Key Features
Product Type
Replacement Thrust Tube
Material
316L Stainless Steel
Media Temperature (Minimum)
5 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Maximum)
275 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSP14460
- Zoro #
- G523947261
- UPC #
- -
- Country of Origin
- United States
- Item
- Replacement Thrust Tube
- Product Type
- Replacement Thrust Tube
- Material
- 316L Stainless Steel
- Media Temperature (Minimum)
- 5 Degrees F
- Compatible with Pump Type
- Air Operated Double Diaphragm Pump
- Media Temperature (Maximum)
- 275 Degrees F
- Compatible with Brand
- Flotronic
- Standards
- FDA
- Shell Material
- 316L Stainless Steel
Description
Replacement Thrust Tube, Air Intake Connection Size Not Applicable, Air Intake Connection Type Not Applicable, Air Intake Pressure (Maximum) Not Applicable, Includes Not Applicable, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Media Temperature (Maximum) 275 Degrees F, Media Temperature (Minimum) 5 Degrees F, Product Type Replacement Thrust Tube
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.