P1034100 Replacement/Interchange Hydraulic Filter

  • Mfr # MF0419508

  • Zoro # G705829026


product price:  $31.39
/ea

Key Features

Filter Style
Suction Strainer
Micron Rating
125
Flow Direction
Outside-In
Filter Media
Wire Mesh
Height
5.47
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MF0419508
Zoro #
G705829026
UPC #
-
Country of Origin
Canada

Dimensions

Height
5.47

Details

Item
Hydraulic Filter
Filter Style
Suction Strainer
Micron Rating
125
Flow Direction
Outside-In
Filter Media
Wire Mesh
OD Top
2.52
OD Bottom
2.52
Application
Filtration
By-Pass
No

Description

Main Filter MF0068852 replaces OEM P1034100 by FLOW EZY and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 125
Height: 5.47in
OD Top: 2.52in
OD Bottom: 2.52in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.