Ball Valve, 1-1/2", 2000 psi, A108
Mfr # 15B064466RRSE
Zoro # G2345329
product price: $40.69
/eaKey Features
Ball Material
AISI 316 Stainless Steel
Body Style
Inline
Valve Structure
1 Piece, Regular Port
Pipe Size
1-1/2 in
Connection Type
FNPT x FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15B064466RRSE
Zoro #
G2345329
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size
1-1/2 in
Details
Ball Material
AISI 316 Stainless Steel
Body Style
Inline
Valve Structure
1 Piece, Regular Port
Connection Type
FNPT x FNPT
Item
Ball Valve,1-1/2",2000 psi,A108
Seat Material
PTFE, 15% Glass Filled
Max. Pressure
2000 PSI
Stem Material
AISI 316 Stainless Steel
Handle Type
Lever Vinyl Grip
Body Material
Carbon Steel
Stem Type
Blowout Proof
Standards
NACE MR0175
Description
Ball Valve,1-1/2 In.,2000 psi,A108
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.