Zoro Homepage

Ball Valve, 1/2", 1000 psi, CF8M, 3 pcs

  • Mfr # 05B046666RRSW

  • Zoro # G2345152


product price: $24.49
/ea

Key Features

Ball Material
ASTM CF8M A351 Stainless Steel
Body Style
Bolt on
Valve Structure
3 Piece, Full Port
Pipe Size
1/2 in
Connection Type
Socket Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05B046666RRSW
Zoro #
G2345152
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/2 in

Details

Ball Material
ASTM CF8M A351 Stainless Steel
Body Style
Bolt on
Valve Structure
3 Piece, Full Port
Connection Type
Socket Weld
Item
Ball Valve,1/2",1000 psi,CF8M,3 pcs
Max. Pressure
1000 PSI WOG
Stem Type
Blowout Proof
Handle Type
Vinyl Grip Locking Handle
Temp. Range
0 Degrees to 400 Degrees F
Body Material
Stainless Steel
Stem Material
AISI 316 Stainless Steel
Seat Material
RTFE

Description

Ball Valve,1/2 In.,1000 psi,CF8M,3 pcs

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.