Ball Valve, 1/4", 1000 psi, CF8M, 3 pcs, Connection Type: Socket Weld
Mfr # 02B046666RRSW
Zoro # G2345091
product price: $19.75
/eaKey Features
Ball Material
ASTM CF8M A351 Stainless Steel
Body Style
Bolt on
Valve Structure
3 Piece, Full Port
Pipe Size
1/4 in
Connection Type
Socket Weld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02B046666RRSW
Zoro #
G2345091
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size
1/4 in
Details
Ball Material
ASTM CF8M A351 Stainless Steel
Body Style
Bolt on
Valve Structure
3 Piece, Full Port
Connection Type
Socket Weld
Item
Ball Valve,1/4",1000 psi,CF8M,3 pcs
Body Material
Stainless Steel
Stem Type
Blowout Proof
Stem Material
AISI 316 Stainless Steel
Seat Material
RTFE
Max. Pressure
1000 PSI WOG
Temp. Range
0 Degrees to 400 Degrees F
Handle Type
Vinyl Grip Locking Handle
Description
Ball Valve,1/4 In.,1000 psi,CF8M,3 pcs
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.