Zoro Homepage

Ball Valve, 1/4", 2000 psi, A108

  • Mfr # 02B064466RRSE

  • Zoro # G2345231


product price: $13.59
/ea

Key Features

Ball Material
AISI 316 Stainless Steel
Body Style
Inline
Valve Structure
1 Piece, Regular Port
Pipe Size
1/4 in
Connection Type
FNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02B064466RRSE
Zoro #
G2345231
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/4 in

Details

Ball Material
AISI 316 Stainless Steel
Body Style
Inline
Valve Structure
1 Piece, Regular Port
Connection Type
FNPT x FNPT
Item
Ball Valve,1/4",2000 psi,A108
Seat Material
PTFE, 15% Glass Filled
Max. Pressure
2000 PSI
Body Material
Carbon Steel
Stem Material
AISI 316 Stainless Steel
Stem Type
Blowout Proof
Handle Type
Lever Vinyl Grip
Standards
NACE MR0175

Description

Ball Valve,1/4 In.,2000 psi,A108

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.