Ball Valve, 1/4", 2000 psi, A216, 2 pcs
Mfr # 02B114466RRSE
Zoro # G2345520
product price: $18.59
/eaKey Features
Ball Material
ASTM CF8M A351 Stainless Steel
Body Style
Inline
Valve Structure
2 Piece, Full Port
Pipe Size
1/4 in
Connection Type
FNPT x FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02B114466RRSE
Zoro #
G2345520
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size
1/4 in
Details
Ball Material
ASTM CF8M A351 Stainless Steel
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
FNPT x FNPT
Item
Ball Valve,1/4",2000 psi,A216,2 pcs
Handle Type
Lever Vinyl Grip Locking Handle
Body Material
Carbon Steel
Stem Material
316 stainless steel
Stem Type
Blowout Proof
Max. Pressure
2000 PSI WOG
Temp. Range
0 Degrees to 400 Degrees F
Seat Material
RPTFE
Standards
NACE MR0175
Description
Ball Valve,1/4 In.,2000 psi,A216,2 pcs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.