Zoro Homepage

Ball Valve, 2", 1000 psi, CF8M, 2 pcs, Seat Material: RTFE

  • Mfr # 20B036666RRSE

  • Zoro # G2344997


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Ball Material
ASTM CF8M A351 Stainless Steel
Body Style
Inline
Valve Structure
2 Piece, Full Port
Pipe Size
2 in
Connection Type
FNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20B036666RRSE
Zoro #
G2344997
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
2 in

Details

Ball Material
ASTM CF8M A351 Stainless Steel
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
FNPT x FNPT
Item
Ball Valve,2",1000 psi,CF8M,2 pcs
Seat Material
RTFE
Temp. Range
0 Degrees to 400 Degrees F
Stem Type
Blowout Proof
Stem Material
316 stainless steel
Handle Type
Vinyl Grip Lever Handle
Max. Pressure
1000 PSI WOG
Body Material
Stainless Steel
Standards
ISO; NACE MR0175

Description

Ball Valve,2 In.,1000 psi,CF8M,2 pcs

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.