Ball Valve, 3", 1000 psi, CF8M, 3 pcs
Mfr # 30B056666RRSW
Zoro # G2345423
product price: $591.99
/ea
Free Shipping & Returns
Key Features
Ball Material
CF8M A351 Stainless Steel
Body Style
Bolt on
Valve Structure
3 Piece, Full Port
Pipe Size
3 in
Connection Type
Socket Weld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30B056666RRSW
Zoro #
G2345423
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size
3 in
Details
Ball Material
CF8M A351 Stainless Steel
Body Style
Bolt on
Valve Structure
3 Piece, Full Port
Connection Type
Socket Weld
Item
Ball Valve,3",1000 psi,CF8M,3 pcs
Temp. Range
0 Degrees to 400 Degrees F
Handle Type
Vinyl Grip Locking Handle
Stem Type
Blowout Proof
Seat Material
RTFE
Body Material
Stainless Steel
Max. Pressure
1000 PSI WOG
Stem Material
316 stainless steel
Standards
ISO Std 5211
Description
Ball Valve,3 In.,1000 psi,CF8M,3 pcs
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.