Ball Valve, 3/4", 1000 psi, CF8M, 3 pcs, Body Style: Bolt on
Mfr # 07B056666RRSW
Zoro # G2345450
product price: $65.99
/eaKey Features
Ball Material
CF8M A351 Stainless Steel
Body Style
Bolt on
Valve Structure
3 Piece, Full Port
Pipe Size
3/4 in
Connection Type
Socket Weld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07B056666RRSW
Zoro #
G2345450
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size
3/4 in
Details
Ball Material
CF8M A351 Stainless Steel
Body Style
Bolt on
Valve Structure
3 Piece, Full Port
Connection Type
Socket Weld
Item
Ball Valve,3/4",1000 psi,CF8M,3 pcs
Max. Pressure
1000 PSI WOG
Handle Type
Vinyl Grip Locking Handle
Body Material
Stainless Steel
Temp. Range
0 Degrees to 400 Degrees F
Stem Type
Blowout Proof
Stem Material
316 stainless steel
Seat Material
RTFE
Standards
ISO Std 5211
Description
Ball Valve,3/4 In.,1000 psi,CF8M,3 pcs
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.