Ball Valve, 3/8", 1000 psi, CF8M, 3 pcs
Mfr # 03B046666RRSE
Zoro # G2344979
product price: $19.19
/eaKey Features
Ball Material
ASTM CF8M A351 Stainless Steel
Body Style
Bolt on
Valve Structure
3 Piece, Full Port
Pipe Size
3/8 in
Connection Type
FNPT x FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03B046666RRSE
Zoro #
G2344979
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size
3/8 in
Details
Ball Material
ASTM CF8M A351 Stainless Steel
Body Style
Bolt on
Valve Structure
3 Piece, Full Port
Connection Type
FNPT x FNPT
Item
Ball Valve,3/8",1000 psi,CF8M,3 pcs
Stem Material
AISI 316 Stainless Steel
Stem Type
Blowout Proof
Max. Pressure
1000 PSI WOG
Handle Type
Vinyl Grip Locking Handle
Seat Material
RTFE
Temp. Range
0 Degrees to 400 Degrees F
Body Material
Stainless Steel
Description
Ball Valve,3/8 In.,1000 psi,CF8M,3 pcs
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.