Zoro Homepage

Ball Valve, 3/8", 2000 psi, A108

  • Mfr # 03B064466RRSE

  • Zoro # G2345213


product price: $13.99
/ea

Key Features

Ball Material
AISI 316 Stainless Steel
Body Style
Inline
Valve Structure
1 Piece, Regular Port
Pipe Size
3/8 in
Connection Type
FNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03B064466RRSE
Zoro #
G2345213
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3/8 in

Details

Ball Material
AISI 316 Stainless Steel
Body Style
Inline
Valve Structure
1 Piece, Regular Port
Connection Type
FNPT x FNPT
Item
Ball Valve,3/8",2000 psi,A108
Body Material
Carbon Steel
Handle Type
Lever Vinyl Grip
Seat Material
PTFE, 15% Glass Filled
Max. Pressure
2000 PSI
Stem Type
Blowout Proof
Stem Material
AISI 316 Stainless Steel
Standards
NACE MR0175

Description

Ball Valve,3/8 In.,2000 psi,A108

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.