Zoro Homepage

Ball Valve, 3/8", 2000 psi, A216, 2 pcs

  • Mfr # 03B114466RRSE

  • Zoro # G2345609


product price: $16.49
/ea

Key Features

Ball Material
ASTM CF8M A351 Stainless Steel
Body Style
Inline
Valve Structure
2 Piece, Full Port
Pipe Size
3/8 in
Connection Type
FNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03B114466RRSE
Zoro #
G2345609
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3/8 in

Details

Ball Material
ASTM CF8M A351 Stainless Steel
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
FNPT x FNPT
Item
Ball Valve,3/8",2000 psi,A216,2 pcs
Max. Pressure
2000 PSI WOG
Stem Material
316 stainless steel
Handle Type
Lever Vinyl Grip Locking Handle
Seat Material
RPTFE
Body Material
Carbon Steel
Stem Type
Blowout Proof
Temp. Range
0 Degrees to 400 Degrees F
Standards
NACE MR0175

Description

Ball Valve,3/8 In.,2000 psi,A216,2 pcs

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.