Zoro Homepage

Full Port Ball Valve, 3", Class 150, CF8M

  • Mfr # ZF1003A3F3RH

  • Zoro # G2345688


product price: $903.99
/ea
Free Shipping & Returns

Key Features

Ball Material
A182 F316 Stainless Steel
Body Style
Inline
Valve Structure
Full Port
Pipe Size
3 in
Connection Type
Flanged x Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZF1003A3F3RH
Zoro #
G2345688
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3 in

Details

Ball Material
A182 F316 Stainless Steel
Body Style
Inline
Valve Structure
Full Port
Connection Type
Flanged x Flanged
Item
Full Port Ball Valve,3",Class 150,CF8M
Handle Type
Lever
Seat Material
RPTFE
Stem Material
A182 F316 Stainless Steel
Temp. Range
0 Degrees F to 500 Degrees F
Body Material
Carbon Steel
Max. Pressure
800 PSIg
Stem Type
Blowout Proof
Standards
Fire-Safe to API-607; ASME/ANSI Class 150-B16.34; ASME/ANSI B16.10; ASME/ANSI B16.5; NACE MR0175; API 608; ISO

Description

Full Port Ball Valve,3 In.,Class 150,CF8M

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.