This item is Discontinued.

Flowline Drum Float Alarm, 55 G Low/High, 250 psi AV17-S301

Drum Float Alarm, 55 G Low/High, 250 psi (Discontinued)

  • Mfr # AV17-S301
  • Zoro # G3910137
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AV17-S301
Zoro #
G3910137
UPC #
-
Country of Origin
United States

Dimensions

Height
2.125 in
Width
2.5 in
Length
37 in

Details

Item
Drum Float Alarm
Type
55 Gallon Drum Low and High
Material
316 stainless steel
Orientation
Vertical
Alarm Type
LED
Enclosure Rating
NEMA 4
Enclosure Material
Polycarbonate
Max. Pressure
250 psi
Mounting
3/4 in NPT
Specific Gravity
0.73 ( +/-0.02)
Input Voltage
9-Volt Battery
Standards
RoHS, CE, UL
Temp. Range
-40 to 302 Degrees F

Description

Drum Float Alarm, 55 Gallon Drum Low and High, Vertical Orientation, LED Alarm Type, Input Voltage 9-Volt Battery, Temp. Range -40 to 302 Degrees F, Max. Pressure 250 psi, Enclosure Rating NEMA 4, Enclosure Material Polycarbonate, 316 Stainless Steel, Standards RoHS, CE, UL, Mounting 3/4 In. NPT, Specific Gravity 0.73 (+/- 0.02), Length 37 In., Width 2.5 In., Height 2.125 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.