Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Flowline Drum Float Alarm, 55 Gallon High, 250 psi AV17-S101

Drum Float Alarm, 55 Gallon High, 250 psi (Discontinued)

  • Mfr # AV17-S101
  • Zoro # G4145705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV17-S101
Zoro #
G4145705
UPC #
634746301789
Country of Origin
United States

Dimensions

Height
2.125 in
Width
2.5 in
Length
8 in

Details

Item
Drum Float Alarm
Type
55 Gallon Drum High
Orientation
Vertical
Material
316 stainless steel
Alarm Type
LED
Enclosure Rating
NEMA 4
Standards
RoHS, CE, UL
Mounting
3/4 in NPT
Input Voltage
9-Volt Battery
Max. Pressure
250 psi
Enclosure Material
Polycarbonate
Temp. Range
-40 to 302 Degrees F
Specific Gravity
0.73 ( +/-0.02)

Description

Drum Float Alarm, 55 Gallon Drum High, Vertical Orientation, LED Alarm Type, Input Voltage 9-Volt Battery, Temp. Range -40 to 302 Degrees F, Max. Pressure 250 psi, Enclosure Rating NEMA 4, Enclosure Material Polycarbonate, 316 Stainless Steel, Standards RoHS, CE, UL, Mounting 3/4 In. NPT, Specific Gravity 0.73 (+/- 0.02), Length 8 In., Width 2.5 In., Height 2.125 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.