Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Noncontact Ultrasonic Level Sensor, 5.1"W

  • Mfr # LR30-0010-10

  • Zoro # G3014569


product price: $1,800.00
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2 in
Connection Type
NPT
Output
4 to 20mA, 2-Wire
Input Voltage
16 to 26V DC
Display Type
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR30-0010-10
Zoro #
G3014569
UPC #
-
Country of Origin
China

Dimensions

Connection Size
1/2 in
Width
5.1 in
Overall Width
5.1 in
Antenna Diameter
3 7/8 in
Overall Diameter
4 7/8 in
Overall Height
17.1 in

Details

Item
Noncontact Ultrasonic Level Sensor
Connection Type
NPT
Output
4 to 20mA, 2-Wire
Input Voltage
16 to 26V DC
Display Type
LCD
Accuracy
+/-3 mm
Gasket Material
Silicone
Standards
CE Certified, cTUVus, FCC, RoHS
Mounting
1 in NPT
Media Temperature - Maximum
302 Degrees F
Range
1,180.8 in
Operating Frequency
26 kHz
Voltage - Maximum
26V DC
Output Voltage Range
4 to 20mA
Dead Band
12 in
Beam Angle
12 Degrees
For Media Type
Chemicals, Oil, Wastewater, Water
Enclosure Material
Aluminum
Spatial Resolution
0.118 in
Media Temperature - Minimum
-76 Degrees F
Enclosure Rating
IP67
Output Wire Configuration
2-Wire

Description

Noncontact Ultrasonic Level Sensor, For Media Type Chemicals, Oil, Wastewater, Water, Antenna Diameter 3 7/8 in, Range 1,180.8 in, Connection Size 1/2 in, Connection Type NPT, Accuracy +/-3 mm, Voltage - Maximum 26V DC, Dead Band 12 in, Beam Angle 12 Degrees , Operating Frequency 26 kHz, Spatial Resolution 0.118 in, Media Temperature - Minimum -76 Degrees F, Media Temperature - Maximum 302 Degrees F, Output Wire Configuration 2-Wire, Output Voltage Range 4 to 20mA, Display Type LCD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.