Zoro Homepage

Reflective Ultrasonic Level Sensor, PVDF

  • Mfr # UG01-0001-41

  • Zoro # G3898183


product price: $558.99
/ea
Free Shipping & Returns

Key Features

Classification
General Purpose
Range
58.8 in
Mounting
2 in NPT
Accuracy
3 mm
Resolution
0.019 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UG01-0001-41
Zoro #
G3898183
UPC #
-
Country of Origin
United States

Dimensions

Height
4.0 in
Beam Width
2 in
Width
2.9 in
Overall Width
2.9 in
Overall Diameter
2 3/4 in
Overall Height
4 in
Antenna Diameter
2 3/8 in
Connection Size
2 in

Details

Item
Reflective Ultrasonic Level Sensor
Classification
General Purpose
Range
58.8 in
Mounting
2 in NPT
Accuracy
3 mm
Resolution
0.019 in
Standards
CSA Certified
Dead Band
1.5 in
Input Voltage
14 to 28V DC
Enclosure Material
Polypropylene
Operating Frequency
80 kHz
Gasket Material
Viton
Enclosure Rating
NEMA 6P
Output Wire Configuration
2-Wire
Spatial Resolution
0.019 in
Operating Pressure - Maximum
30 psi
Connection Type
NPT
Media Temperature - Maximum
176 Degrees F
Display Type
None
For Media Type
Chemicals, Oil, Wastewater, Water
Output Voltage Range
4 to 20mA
Media Temperature - Minimum
-40 Degrees F
Voltage - Maximum
28V DC

Description

Reflective Ultrasonic Level Sensor, For Media Type Chemicals, Oil, Wastewater, Water, Antenna Diameter 2 3/8 in, Range 58.8 in, Connection Size 2 in, Connection Type NPT, Accuracy 3 mm, Voltage - Maximum 28V DC, Dead Band 1.5 in, Operating Frequency 80 kHz, Spatial Resolution 0.019 in, Beam Width 2 in, Operating Pressure - Maximum 30 psi, Media Temperature - Minimum -40 Degrees F, Media Temperature - Maximum 176 Degrees F, Output Wire Configuration 2-Wire, Output Voltage Range 4 to 20mA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.