Zoro Homepage

Reflective Ultrasonic Level Sensor, PVDF

  • Mfr # UG03-0011-40

  • Zoro # G3895191


product price: $555.00
/ea
Free Shipping & Returns

Key Features

Classification
General Purpose
Range
117.6 in
Mounting
2 in NPT
Accuracy
+/-0.2% of Range
Resolution
0.039 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UG03-0011-40
Zoro #
G3895191
UPC #
-
Country of Origin
United States

Dimensions

Height
4.0 in
Beam Width
2 in
Width
2.9 in
Overall Diameter
2 3/4 in
Connection Size
2 in
Antenna Diameter
2 3/8 in
Overall Height
4 in
Overall Width
2.9 in

Details

Item
Reflective Ultrasonic Level Sensor
Classification
General Purpose
Range
117.6 in
Mounting
2 in NPT
Accuracy
+/-0.2% of Range
Resolution
0.039 in
Operating Frequency
80 kHz
Gasket Material
Viton
Input Voltage
14 to 28V DC
Enclosure Rating
NEMA 6P
Dead Band
4 in
Standards
CSA Certified
Enclosure Material
Polypropylene
Output Voltage Range
4 to 20mA
Operating Pressure - Maximum
30 psi
Spatial Resolution
0.039 in
Voltage - Maximum
28V DC
Connection Type
NPT
Media Temperature - Maximum
176 Degrees F
Media Temperature - Minimum
-40 Degrees F
Output Wire Configuration
2-Wire
For Media Type
Chemicals, Oil, Wastewater, Water
Display Type
None

Description

Reflective Ultrasonic Level Sensor, For Media Type Chemicals, Oil, Wastewater, Water, Antenna Diameter 2 3/8 in, Range 117.6 in, Connection Size 2 in, Connection Type NPT, Accuracy +/-0.2 Percent of Range, Voltage - Maximum 28V DC, Dead Band 4 in, Operating Frequency 80 kHz, Spatial Resolution 0.039 in, Beam Width 2 in, Operating Pressure - Maximum 30 psi, Media Temperature - Minimum -40 Degrees F, Media Temperature - Maximum 176 Degrees F, Output Wire Configuration 2-Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.