Zoro Homepage

Ultrasonic Level Sensor, 18.0 Ft

  • Mfr # LU74-5004

  • Zoro # G4028954


product price: $1,072.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Accuracy
0.25 in
Connection Size
2 in
Standards
CE Certified, RoHS
Overall Length
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU74-5004
Zoro #
G4028954
UPC #
634746301536
Country of Origin
United States

Dimensions

Connection Size
2 in
Overall Length
5.2 in
Width
4.1 in
Beam Width
3 in
Height
5.5 in
Overall Height
3.9 in
Overall Width
4.1 in
Overall Diameter
5 1/4 in
Antenna Diameter
2 3/8 in

Details

Item
Noncontact Ultrasonic Level Sensor
Connection Type
NPT
Accuracy
0.25 in
Standards
CE Certified, RoHS
Enclosure Rating
NEMA 4X
Configuration
Push Button
Output
(3) SPDT Relays
Display
6-digit, LCD
Material
PVDF
Temp. Range
-4 Degrees to 140 Degrees F
Gasket Material
Viton
Classification
General Purpose
Enclosure Material
Polycarbonate
Input Voltage
95 to 250V AC
Max. Pressure
30 psi
Mounting
2 in NPT
Dead Band
8 in
Range
216 in
For Media Type
Corrosive Liquid, Sticky/Dirty Liquid
Output Voltage Range
4 to 20mA
Media Temperature - Maximum
140 Degrees F
Display Type
LCD
Operating Pressure - Maximum
30 psi
Spatial Resolution
0.25 in
Voltage - Maximum
250V DC
Output Wire Configuration
4-Wire
Media Temperature - Minimum
-7 Degrees F
Operating Frequency
50 kHz

Description

The Flowline LU74-5004 Ultrasonic Level Sensor is a high-quality product that can be used in applications such as water and wastewater treatment, and chemical processing. With an overall length of 5.2 in., this noncontact ultrasonic level sensor is suitable for small tanks and vessels. It has a beam width of 3 in., allowing you to accurately measure the fluid level within the tank or vessel. It comes with SPDT relays, which can be set up as normally open or normally closed. Its push button configuration allows you to adjust it with ease. The Flowline Ultrasonic Level Sensor will give you accurate readings every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.