Zoro Homepage

Ultrasonic Level Transmitter, 9.8 Ft

  • Mfr # LU27-01

  • Zoro # G4052955


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Accuracy
+/-0.2% of Range
Connection Size
1 in
Standards
CE Certified, cFMus Approved, RoHS
Overall Length
4.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU27-01
Zoro #
G4052955
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1 in
Overall Length
4.1 in
Width
4.0 in
Beam Width
2 in
Height
2.9 in
Overall Height
3.4 in
Overall Width
4 in
Antenna Diameter
1 3/8 in
Overall Diameter
4 1/8 in

Details

Item
Noncontact Ultrasonic Level Sensor
Connection Type
NPT
Accuracy
+/-0.2% of Range
Standards
CE Certified, cFMus Approved, RoHS
Mounting
1 in NPT
Output
4 to 20mA, 2-wire
Configuration
WebCal
Enclosure Material
Polycarbonate
Display
None
Gasket Material
Viton
Dead Band
4 in
Input Voltage
24V DC (loop)
Max. Pressure
30 psi
Temp. Range
-4 Degrees to 140 Degrees F
Range
117.6 in
Enclosure Rating
IP68
Resolution
0.019 in
Classification
General Purpose
Material
PVDF
Media Temperature - Minimum
-4 Degrees F
Output Voltage Range
4 to 20mA
Voltage - Maximum
24V DC
Output Wire Configuration
2-Wire
Media Temperature - Maximum
140 Degrees F
Spatial Resolution
0.019 in
Display Type
None
Operating Pressure - Maximum
30 psi
Operating Frequency
100 kHz
For Media Type
Corrosive Liquid, Sticky/Waste Liquid

Description

Noncontact Ultrasonic Level Sensor, For Media Type Corrosive Liquid, Sticky/Waste Liquid, Antenna Diameter 1 3/8 in, Range 117.6 in, Connection Size 1 in, Connection Type NPT, Accuracy +/-0.2 Percent of Range, Voltage - Maximum 24V DC, Dead Band 4 in, Operating Frequency 100 kHz, Spatial Resolution 0.019 in, Beam Width 2 in, Operating Pressure - Maximum 30 psi, Media Temperature - Minimum -4 Degrees F, Media Temperature - Maximum 140 Degrees F, Output Wire Configuration 2-Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.