Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrasonic Level Transmitter, 9.8 Ft

  • Mfr # LU80-5101

  • Zoro # G4033163


product price: $745.00
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Accuracy
+/-0.2% of Range
Connection Size
1 in
Standards
CE Certified, RoHS
Overall Length
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LU80-5101
Zoro #
G4033163
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1 in
Overall Length
5.2 in
Width
4.1 in
Beam Width
2 in
Height
3.9 in
Overall Width
4.1 in
Overall Height
3.9 in
Overall Diameter
5 1/4 in
Antenna Diameter
1 3/8 in

Details

Item
Noncontact Ultrasonic Level Sensor
Connection Type
NPT
Accuracy
+/-0.2% of Range
Standards
CE Certified, RoHS
Input Voltage
12 to 28V DC
Dead Band
4 in
Temp. Range
-4 Degrees to 140 Degrees F
Resolution
0.019 in
Max. Pressure
30 psi
Range
117.6 in
Output
4 to 20mA, 2-wire
Gasket Material
Viton
Mounting
1 in NPT
Material
PVDF
Display
6-digit, LCD
Enclosure Rating
NEMA 4X
Configuration
Push Button
Enclosure Material
Polycarbonate
Classification
General Purpose
Media Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
30 psi
For Media Type
Corrosive Liquid, Sticky/Waste Liquid, Ultrapure Liquid
Voltage - Maximum
28V DC
Display Type
LCD
Spatial Resolution
0.019 in
Output Voltage Range
4 to 20mA
Output Wire Configuration
2-Wire
Operating Frequency
100 kHz
Media Temperature - Minimum
-7 Degrees F

Description

Noncontact Ultrasonic Level Sensor, For Media Type Corrosive Liquid, Sticky/Waste Liquid, Ultrapure Liquid, Antenna Diameter 1 3/8 in, Range 117.6 in, Connection Size 1 in, Connection Type NPT, Accuracy +/-0.2 Percent of Range, Voltage - Maximum 28V DC, Dead Band 4 in, Operating Frequency 100 kHz, Spatial Resolution 0.019 in, Beam Width 2 in, Operating Pressure - Maximum 30 psi, Media Temperature - Minimum -7 Degrees F, Media Temperature - Maximum 140 Degrees F, Output Wire Configuration 2-Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.