Zoro Homepage

Vibration Level Switch, Universal, Ryton

  • Mfr # LZ12-1405

  • Zoro # G4096766


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12-36V DC
Contact Rating
60 VA, 1A max
Mounting
3/4 in NPT
Accuracy
+/-1 mm
Max. Pressure
150 psi @ 25 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZ12-1405
Zoro #
G4096766
UPC #
634746303943
Country of Origin
United States

Dimensions

Length
4.7
Width
1.05
Cable Length
10 ft
Height
1.05
Overall Length
4.7 in
Float Diameter
1 in
Float Length
4 3/4 in
Connection Size
3/4 in

Details

Input Voltage
12-36V DC
Contact Rating
60 VA, 1A max
Mounting
3/4 in NPT
Item
Vibration Level Switch
Accuracy
+/-1 mm
Max. Pressure
150 psi @ 25 Degrees C
Repeatability
+/-0.5mm in Water
Material
Ryton
Temp. Range
F: -40 Degrees to 176 Degrees C: -40 Degrees to 80 Degrees
Contact Type
SPST Relay
Type
Point Level Sensor
Orientation
Universal
Output
4 or 20 mA or relay
Sensor Rating
General Purpose
Standards
CE
Cable Type
4-conductor, PP
Probe Material
PPS
Body Material
PPS
Product Type
Liquid Level Switch
For Media Type
Corrosive Liquids
Connection Type
NPT
Float Material
PPS
Number of Outputs - Digital
1
Media Temperature - Maximum
176 Degrees F
Nameplate Voltage
12/36V DC
Stem Material
PPS
Output Wire Configuration
4-Wire
Mounting Orientation
Horizontal, Vertical
Operating Pressure - Maximum
150 psi
Output Voltage Range
4 to 20mA
Enclosure Rating
NEMA 6
Number of Outputs - Analog
1

Description

Vibration Level Switch, Product Type Liquid Level Switch, Connection Size 3/4 in, For Media Type Corrosive Liquids, Connection Type NPT, Body Material PPS, Accuracy +/-1 mm, Range Not Applicable, Stem Length Not Applicable, Operating Pressure - Maximum 150 psi, Media Temperature - Maximum 176 Degrees F, Mounting Orientation Horizontal, Vertical, Enclosure Rating NEMA 6, Number of Outputs - Analog 1, Float Diameter 1 in, Number of Outputs - Digital 1, Float Length 4 3/4 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.