2.5 in. Exhaust System Kit Camaro Single
- Mfr # 17234
- Zoro # G824190830
product price:Â
$
848.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17234
- Zoro #
- G824190830
- UPC #
- -
- Country of Origin
- China
Description
Prebent pipe kits. Flowmaster's 16 gauge mandrel bent pipe kits are designed to fit perfectly onto your vehicle with all the quality and performance that you would expect from Flowmaster. Features Mandrel bent 16 gauge tubing. Moderate sound exterior exhaust tone. Includes hangers and hardware for easy installation. Dyno tuned for maximum performance. Compatibility 1986 to 1991 Chevrolet Camaro and Pontiac Firebird with a 5.0L or 5.7L engine using 2.50 inch flanged catalytic converter. Specifications Exit Position: Dual Rear Exit. Heat Shield: No. Inlet Diameter: 2.5 in. Material: Aluminized Steel. Muffler Part Number: Kit Only. Muffler Series: 80 Series Crossflow. Outlet Diameter: 3 in. Single Dual: Dual. Sound Level: Moderate Sound. System Type: Cat-back System. Tip Diameter: 3 in. 2WD/4WD: 2WD. Tip Quantity: 2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.