Shop FLOWMASTER
Create Account
9430109 Exhaust Muffler 10 Series 3 In. Center Inlet
- Mfr # F13-9430109
- Zoro # G024181508
product price:Â
$
192.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F13-9430109
- Zoro #
- G024181508
- UPC #
- -
- Country of Origin
- China
Description
The 10 series race mufflers are a compact lightweight single chamber design that will net a noticeable sound reduction versus open headers without sacrificing valuable and hard earned horsepower. Specifications Shape - Oval. Inlet Position - Center. Inlet Diameter - 3 in.. Outlet Position - Center. Outlet Diameter - 3 in.. Overall Length - 14-3/4 in.. Finish - Satin. Case Diameter - 9-3/4 x 4 in.. Color - Gray. Case Length - 6-1/2 in.. Material - Aluminized Steel. Wall Type - Single Wall. Internal Construction - Single Chambered.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.