Shop FLOWMASTER
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Dual Same Side Exit Exhaust System Cheverolet 1999-2006
- Mfr # 17395
- Zoro # G424194436
product price:Â
$
682.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17395
- Zoro #
- G424194436
- UPC #
- -
- Country of Origin
- China
Description
For the person who wants the aggressive look of a NASCAR race truck along with all the benefits that a Flowmaster Cat-back exhaust system provides. D.O.S.S. ( Dual out same side) systems are the perfect choice. American Thunder systems deliver a moderate to aggressive interior and exterior tone and are suited to the enthusiast who wants their performance to be heard. Like all Flowmaster systems, the benefits include improved throttle response, power and mileage. Designed for an easy fit, these systems include all necessary parts and hardware for easy installation. Features Mandrel bent 16 gauge tubing. Moderate to aggressive sound exterior exhaust tone. Includes hangers and hardware for easy installation. Dyno tuned for maximum performance. Compatibility 1999 to 2006 Chevrolet and GMC 1/2 Ton truck with a 4.8L or 5.3L engine, 2 and 4 wheel drive models with Extended Cab and short bed configuration on a 143.5 inch wheelbase. Specifications 2WD/4WD: 2WD & 4WD. Tip Diameter : 3 in. Tip Quantity: 2. Inlet Diameter: 3 in. Material: Aluminized Steel. Muffler Part Number: Kit Only. Muffler Quantity: 1. Muffler Series: Super 40 Series. Outlet Diameter: 2.5 in. Single Dual: Dual. Sound Level: Aggressive Sound. Tubing Diameter: 2.5 in. System Type: Cat-back System.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.