Shop All Pump Shaft Seals
Flowserve
Mechanical Seal
Mfr # 21-050-05
Zoro # G604946558
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1/2 in
- Nominal Working Length (In.) 0.812 in
- Seat Bore 1 in
- Seat Thickness 0.312 in
- Seal Material 18-8 Stainless Steel, Carbon, Ceramic, Viton
Product Information
- Brand Flowserve
- MFR # 21-050-05
- Zoro # G604946558
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1/2 in |
Nominal Working Length (In.) | 0.812 in |
Working Length | 0.81 in |
For Shaft Diameter | 1/2 in |
Details
Description
Mechanical Seal, For Shaft Diameter 1/2 in, Compatible with Pump Type Constant Pressure Booster Pumps, Straight Centrifugal, Gasket Material Viton, Compatible with Media Type Detergents, Diesel, Non-Corrosive Chemicals, Oil, Water, Includes Cup Mounted, Ring Material Carbon, Seal Type Designation 21, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 250 psi, Spring Material 18-8, Spring Type Single Spring, Working Length 0.81 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR SCIENTIFIC 120V-AC FLOAT SWITCH (TYPE S NC SPST)
- PIUSI USA Piusibox Pro, 12V DC, 12 gpm, Manual Nozzle, 24V, 12 Max. Flow Rate , 620W HP, Cast iron (F0023101B)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Open Top, 15 gal. (01-28961)
- GRUNDFOS DDE 6-10 P-PV/V/C-X-31U7U7BG Digital Dosing Pump - Chemical Metering (97721109)
- FLOWSERVE Seal, Pump Shaft, 1 In (21-100-250)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-13)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-152)
- FLOWSERVE Seal, Pump Shaft (21-125-04)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (16-075-03)
- FLOWSERVE Seal, Pump Shaft (21-112-41)
- BELL & GOSSETT Seal Kit, For Use With 3CFF3 (189174LF)
- Flowserve Pump Shaft Seals