Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Seal, C Ring, Single Spring

  • Mfr # 52-087-05

  • Zoro # G104946584


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Shaft Size (In.)
7/8 in
Nominal Working Length (In.)
0.937 in
Seat Bore
1.5 in
Seat Thickness
0.406 in
Seal Material
316 Stainless Steel, Carbon, Ceramic, Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52-087-05
Zoro #
G104946584
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Size (In.)
7/8 in
Nominal Working Length (In.)
0.937 in
Seat Thickness
0.406 in
For Shaft Diameter
7/8 in
Working Length
0.94 in

Details

Seat Bore
1.5 in
Seal Material
316 Stainless Steel, Carbon, Ceramic, Viton
Item
Mechanical Seal
Includes
Cup Mounted
Shaft Seal Type
Mechanical Shaft Seal
Ring Material
Carbon
Spring Material
316
Compatible with Pump Type
Constant Pressure Booster Pumps, Straight Centrifugal
Compatible with Media Type
Detergents, Diesel, Non-Corrosive Chemicals, Oil, Water
Seal Type Designation
52
Shut Off Pressure (Maximum)
150 psi
Gasket Material
Viton
Spring Type
Single Spring

Description

Mechanical Seal, For Shaft Diameter 7/8 in, Compatible with Pump Type Constant Pressure Booster Pumps, Straight Centrifugal, Gasket Material Viton, Compatible with Media Type Detergents, Diesel, Non-Corrosive Chemicals, Oil, Water, Includes Cup Mounted, Ring Material Carbon, Seal Type Designation 52, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 150 psi, Spring Material 316, Spring Type Single Spring, Working Length 0.94 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.