Shop FLOWSERVE
See all product information
Create Account
Pac-Seal, T16, 0.625IN, 304SS, Buna-N, BMFJF
- Mfr # 16-062-02
- Zoro # G224996216
product price:Â
$
5.45
/ea
Key Features
Shaft Seal Type
Mechanical
Spring Configuration
Single Spring
Shaft Speed - Maximum
85 fps
Temperature (Maximum)
400 Degrees F
Compatible with Pump Type
Centrifugal Pump
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16-062-02
- Zoro #
- G224996216
- UPC #
- -
- Country of Origin
- Mexico
- Shaft Seal Type
- Mechanical
- Spring Configuration
- Single Spring
- Shaft Speed - Maximum
- 85 fps
- Temperature (Maximum)
- 400 Degrees F
- Compatible with Pump Type
- Centrifugal Pump
- Gasket Material
- Buna-N
- Ring Material
- Buna-N
- Temperature (Minimum)
- -40 Degrees F
- Spring Material
- 18-8 Stainless Steel
- Chemical Compatibility
- Cooking Oil, Water
- Product Type
- Component Mechanical Seal
- Bellows Material
- Buna-N
- Shut Off Pressure - Maximum
- 150 psi
- Item
- Shaft Seal
- Seal Arrangement
- Single
- Standards
- ISO 9001, TS16952
- Seal Type Designation
- 16
Description
Shaft Seal, For Shaft Diameter 5/8 in, Compatible with Pump Type Centrifugal Pump, Compatible with Series Not Applicable, Gasket Material Buna-N, Includes Not Applicable, Replaces Grainger Seal Not Applicable, Ring Material Buna-N, Seal Type Designation 16, Shaft Seal Type Mechanical, Spring Material 18-8 Stainless Steel, Standards ISO 9001, TS16952, Working Length 0.72 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.