Zoro Homepage

Seal, Pump Shaft, 1 In

  • Mfr # 52-100-05

  • Zoro # G1306322


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Shaft Size (In.)
1 in
Nominal Working Length (In.)
1 in
Seat Bore
1.625 in
Seat Thickness
0.437 in
Replacement For
US Seal Types E, D and Crane Types 1 and 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52-100-05
Zoro #
G1306322
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Size (In.)
1 in
Nominal Working Length (In.)
1 in
Seat Thickness
0.437 in
Working Length
1 in
For Shaft Diameter
1 in

Details

Seat Bore
1.625 in
Replacement For
US Seal Types E, D and Crane Types 1 and 2
Max. Temp. (F)
400 Degrees F
Material Content Code
VCRJR
Seal Type
52
Item
Narrow Cross-section Replacement Pump Shaft Seal
Min. Temp. (F)
-25 Degrees F
Spring Material
316 Stainless Steel
Seal Type Designation
52
Spring Type
Single Spring
Maximum Temperature
400 Degrees F
Standards
ISO 9001, TS16949
Gasket Material
Rubber
Minimum Temperature
-40 Degrees F
Compatible with Media Type
Chemical, Wastewater
Shaft Seal Type
Mechanical Shaft Seal
Shut Off Pressure (Maximum)
150 psi

Description

Narrow Cross-section Replacement Pump Shaft Seal, For Shaft Diameter 1 in, Gasket Material Rubber, Compatible with Media Type Chemical, Wastewater, Seal Type Designation 52, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 150 psi, Spring Material 316 Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Working Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.