Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal, Pump Shaft, 1/2 In

  • Mfr # 21-050-04

  • Zoro # G2885504


product price: $17.15
/ea

Key Features

Shaft Size (In.)
1/2 in
Nominal Working Length (In.)
0.812 in
Seat Bore
1 in
Seat Thickness
0.312 in
Standard Industry Seal Number
1002, 168
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-050-04
Zoro #
G2885504
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Size (In.)
1/2 in
Nominal Working Length (In.)
0.812 in
Seat Thickness
0.312 in
For Shaft Diameter
1/2 in
Working Length
0.81 in

Details

Seat Bore
1 in
Standard Industry Seal Number
1002, 168
Replacement For
5P380
Material Content Code
BCFJF
Max. Temp. (F)
225 Degrees F
Seal Type
21
Item
Replacement Pump Shaft Seal
Min. Temp. (F)
-40 Degrees F
Maximum Temperature
400 Degrees F
Minimum Temperature
-40 Degrees F
Spring Material
Stainless Steel
Shut Off Pressure (Maximum)
250 psi
Compatible with Media Type
Cooking Oil
Seal Type Designation
21
Gasket Material
Rubber
Standards
ISO 9001, TS16949
Spring Type
Single Spring
Shaft Seal Type
Mechanical Shaft Seal

Description

Replacement Pump Shaft Seal, For Shaft Diameter 1/2 in, Gasket Material Rubber, Compatible with Media Type Cooking Oil, Replaces Grainger Seal 5P380, Seal Type Designation 21, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 250 psi, Spring Material Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Working Length 0.81 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.