ShaftSeal, 1", SingleSpring, FKM, Mechanical
- Mfr # 16-100-33
- Zoro # G924996325
product price:Â
$
27.29
/ea
Key Features
Shaft Seal Type
Mechanical
Seal Head Thickness
0.625 in
For Shaft Diameter
1 in
Seal Head Inside Diameter
1 in
Shut Off Pressure - Maximum
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16-100-33
- Zoro #
- G924996325
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Seal Head Thickness
- 0.625 in
- For Shaft Diameter
- 1 in
- Seal Head Inside Diameter
- 1 in
- Seat Outside Diameter
- 1.625 in
- Seal Head Outside Diameter
- 1.625 in
- Seat Thickness
- 1.625 in
- Seat Inside Diameter
- 1 in
- Working Length
- 1.25 in
Description
Shaft Seal, For Shaft Diameter 1 in, Compatible with Pump Type Centrifugal Pump, Compatible with Series Not Applicable, Gasket Material FKM, Includes Not Applicable, Replaces Grainger Seal Not Applicable, Ring Material FKM, Seal Type Designation 16, Shaft Seal Type Mechanical, Spring Material 18-8 Stainless Steel, Standards ISO 9001, TS16949, Working Length 1.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.