Single Cartridge Pusher Mechanical Seal

  • Mfr # C100006338
  • Zoro # G523944277
product price: 
$
1,420.99
/ea
Free Shipping & Returns

Key Features

Gland Slot Angle
45 Degrees
Gland Gasket Material
PTFE
Operating Temperature - Minimum
-40 Degrees F
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Chamber Depth - Minimum
1.07 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100006338
Zoro #
G523944277
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Chamber Depth - Minimum
1.07 in
For Shaft Diameter
2 5/8 in
Chamber Bore Diameter - Minimum
3.625 in
Gland Slot Diameter - Maximum
0.88 in
Chamber Bore Diameter - Maximum
4.313 in
Installed Outer Diameter - Maximum
7.25 in
Gland Bolt Circle Diameter - Minimum
5.625 in

Details

Item
Cartridge Pusher Mechanical Seal
Gland Slot Angle
45 Degrees
Gland Gasket Material
PTFE
Operating Temperature - Minimum
-40 Degrees F
Standards
ANSI/ASME B73.1&2, ISO 21049
Manufacturer Material Code
5Z4Z
Ring Material
Silicon Carbide
Spring Material
Metal Alloy
Gland Plate Port Function
Flush
Gasket Material
FKM
For Shaft Rotation Direction
CW/CCW
Operating Pressure - Maximum
240 psi
Operating Temperature - Maximum
250 Degrees F
Spring Configuration
Multiple Spring
Cartridge Style
Single
Number of Gland Mounting Slots
4
Shaft Speed - Maximum
3,600 RPM
Body Material
316 Stainless Steel
First Obstruction Distance - Minimum
1.7 in
Product Type
Cartridge Mechanical Seal

Description

Single Cartridge Pusher Mechanical Seal

Ratings & reviews