Single Cartridge Pusher Mechanical Seal
- Mfr # C100003810
- Zoro # G723944190
product price:Â
$
858.99
/ea
Free Shipping & Returns
Key Features
For Shaft Rotation Direction
CW/CCW
Gland Gasket Material
PTFE
Cartridge Style
Single
Gasket Material
FKM
Operating Pressure - Maximum
240 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100003810
- Zoro #
- G723944190
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- For Shaft Rotation Direction
- CW/CCW
- Gland Gasket Material
- PTFE
- Cartridge Style
- Single
- Gasket Material
- FKM
- Operating Pressure - Maximum
- 240 psi
- Ring Material
- Carbon
- Spring Material
- Metal Alloy
- Manufacturer Material Code
- 5T4Z
- Operating Temperature - Maximum
- 250 Degrees F
- Spring Configuration
- Multiple Spring
- Number of Gland Mounting Slots
- 4
- First Obstruction Distance - Minimum
- 1.51 in
- Shaft Speed - Maximum
- 3,600 RPM
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Operating Temperature - Minimum
- -40 Degrees F
- Gland Plate Port Function
- Flush
- Product Type
- Cartridge Mechanical Seal
- Body Material
- 316 Stainless Steel
- Gland Slot Angle
- 45 Degrees
Dimensions
- For Shaft Diameter
- 1 1/4 in
- Chamber Depth - Minimum
- 0.66 in
- Gland Bolt Circle Diameter - Minimum
- 3.125 in
- Gland Slot Diameter - Maximum
- 0.56 in
- Chamber Bore Diameter - Maximum
- 2.246 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Installed Outer Diameter - Maximum
- 4.25 in
- Chamber Bore Diameter - Minimum
- 1.89 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.