Single Cartridge Pusher Mechanical Seal
- Mfr # C100073570
- Zoro # G523944574
product price:Â
$
1,041.99
/ea
Free Shipping & Returns
Key Features
Gland Plate Port Function
Flush
Gland Slot Diameter - Maximum
0.56 in
Manufacturer Material Code
5Z4Z
Chamber Bore Diameter - Maximum
2.781 in
Number of Gland Mounting Slots
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100073570
- Zoro #
- G523944574
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Gland Slot Diameter - Maximum
- 0.56 in
- Chamber Bore Diameter - Maximum
- 2.781 in
- For Shaft Diameter
- 1 1/2 in
- Chamber Depth - Minimum
- 0.66 in
- Chamber Bore Diameter - Minimum
- 2.375 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Installed Outer Diameter - Maximum
- 4.78 in
- Gland Bolt Circle Diameter - Minimum
- 3.75 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.