Shop FLOWSERVE

Single Cartridge Pusher Mechanical Seal

  • Mfr # C100003811
  • Zoro # G523944475

product price: 
$
858.99
/ea
Free Shipping & Returns

Key Features

Installed Outer Diameter - Maximum
111 mm
Cartridge Style
Single
Number of Gland Mounting Slots
4
For Shaft Rotation Direction
CW/CCW
Operating Temperature - Maximum
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100003811
Zoro #
G523944475
UPC #
-
Country of Origin
Mexico

Dimensions

Installed Outer Diameter - Maximum
111 mm
Gland Slot Diameter - Maximum
14.2 mm
Chamber Depth - Minimum
16.8 mm
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Gland Bolt Circle Diameter - Minimum
82.6 mm
Chamber Bore Diameter - Maximum
60.3 mm
For Shaft Diameter
33 mm
Chamber Bore Diameter - Minimum
50.8 mm

Details

Item
Cartridge Pusher Mechanical Seal
Cartridge Style
Single
Number of Gland Mounting Slots
4
For Shaft Rotation Direction
CW/CCW
Operating Temperature - Maximum
250 Degrees F
Gland Slot Angle
45 Degrees
Operating Pressure - Maximum
240 psi
Product Type
Cartridge Mechanical Seal
Spring Configuration
Multiple Spring
Spring Material
Metal Alloy
First Obstruction Distance - Minimum
38.4 mm
Gasket Material
FKM
Manufacturer Material Code
5T4Z
Standards
ANSI/ASME B73.1&2, ISO 21049
Gland Gasket Material
PTFE
Body Material
316 Stainless Steel
Operating Temperature - Minimum
-40 Degrees F
Ring Material
Carbon
Shaft Speed - Maximum
3,600 RPM
Gland Plate Port Function
Flush

Description

Single Cartridge Pusher Mechanical Seal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.