Single Cartridge Pusher Mechanical Seal
- Mfr # C100003814
- Zoro # G023944777
product price:Â
$
868.99
/ea
Free Shipping & Returns
Key Features
For Shaft Rotation Direction
CW/CCW
Gasket Material
FKM
Gland Plate Port Function
Flush
Chamber Bore Diameter - Maximum
64.2 mm
Gland Gasket Material
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100003814
- Zoro #
- G023944777
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- For Shaft Rotation Direction
- CW/CCW
- Gasket Material
- FKM
- Gland Plate Port Function
- Flush
- Gland Gasket Material
- PTFE
- First Obstruction Distance - Minimum
- 38.4 mm
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Spring Configuration
- Multiple Spring
- Operating Temperature - Minimum
- -40 Degrees F
- Product Type
- Cartridge Mechanical Seal
- Gland Slot Angle
- 45 Degrees
- Ring Material
- Carbon
- Body Material
- 316 Stainless Steel
- Operating Pressure - Maximum
- 240 psi
- Number of Gland Mounting Slots
- 4
- Operating Temperature - Maximum
- 250 Degrees F
- Spring Material
- Metal Alloy
- Manufacturer Material Code
- 5T4Z
- Shaft Speed - Maximum
- 3,600 RPM
- Cartridge Style
- Single
Dimensions
- Chamber Bore Diameter - Maximum
- 64.2 mm
- Gland Bolt Circle Diameter - Minimum
- 95.3 mm
- Gland Slot Diameter - Maximum
- 14.2 mm
- For Shaft Diameter
- 38 mm
- Chamber Depth - Minimum
- 16.8 mm
- Chamber Bore Diameter - Minimum
- 57.2 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Installed Outer Diameter - Maximum
- 121 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.