Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100003817
- Zoro # G023944609
product price:Â
$
884.99
/ea
Free Shipping & Returns
Key Features
Installed Outer Diameter - Maximum
127 mm
Chamber Bore Diameter - Minimum
63.5 mm
Manufacturer Material Code
5T4Z
Operating Temperature - Maximum
250 Degrees F
Spring Configuration
Multiple Spring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100003817
- Zoro #
- G023944609
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Installed Outer Diameter - Maximum
- 127 mm
- Chamber Bore Diameter - Minimum
- 63.5 mm
- Gland Bolt Circle Diameter - Minimum
- 98.4 mm
- Chamber Bore Diameter - Maximum
- 73.1 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- For Shaft Diameter
- 43 mm
- Chamber Depth - Minimum
- 16.8 mm
- Gland Slot Diameter - Maximum
- 14.2 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.