Single Cartridge Pusher Mechanical Seal
- Mfr # C100003818
- Zoro # G523944291
product price:Â
$
884.99
/ea
Free Shipping & Returns
Key Features
Product Type
Cartridge Mechanical Seal
Operating Temperature - Maximum
250 Degrees F
Number of Gland Mounting Slots
4
Gland Slot Diameter - Maximum
0.56 in
Ring Material
Carbon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100003818
- Zoro #
- G523944291
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Product Type
- Cartridge Mechanical Seal
- Operating Temperature - Maximum
- 250 Degrees F
- Number of Gland Mounting Slots
- 4
- Ring Material
- Carbon
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Body Material
- 316 Stainless Steel
- Manufacturer Material Code
- 5T4Z
- Operating Temperature - Minimum
- -40 Degrees F
- For Shaft Rotation Direction
- CW/CCW
- Gasket Material
- FKM
- Operating Pressure - Maximum
- 240 psi
- Spring Material
- Metal Alloy
- First Obstruction Distance - Minimum
- 1.51 in
- Cartridge Style
- Single
- Shaft Speed - Maximum
- 3,600 RPM
- Spring Configuration
- Multiple Spring
- Gland Gasket Material
- PTFE
- Gland Plate Port Function
- Flush
- Gland Slot Angle
- 45 Degrees
Dimensions
- Gland Slot Diameter - Maximum
- 0.56 in
- For Shaft Diameter
- 1 3/4 in
- Installed Outer Diameter - Maximum
- 5 in
- Chamber Depth - Minimum
- 0.66 in
- Chamber Bore Diameter - Minimum
- 2.5 in
- Gland Bolt Circle Diameter - Minimum
- 3.875 in
- Chamber Bore Diameter - Maximum
- 2.876 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.