Single Cartridge Pusher Mechanical Seal
- Mfr # C100003820
- Zoro # G223944805
product price:Â
$
897.99
/ea
Free Shipping & Returns
Key Features
Number of Gland Mounting Slots
4
First Obstruction Distance - Minimum
1.51 in
For Shaft Rotation Direction
CW/CCW
Operating Temperature - Maximum
250 Degrees F
Chamber Bore Diameter - Maximum
2.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100003820
- Zoro #
- G223944805
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Number of Gland Mounting Slots
- 4
- First Obstruction Distance - Minimum
- 1.51 in
- For Shaft Rotation Direction
- CW/CCW
- Operating Temperature - Maximum
- 250 Degrees F
- Shaft Speed - Maximum
- 3,600 RPM
- Product Type
- Cartridge Mechanical Seal
- Gasket Material
- FKM
- Ring Material
- Carbon
- Manufacturer Material Code
- 5T4Z
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Gland Gasket Material
- PTFE
- Gland Plate Port Function
- Flush
- Gland Slot Angle
- 45 Degrees
- Spring Configuration
- Multiple Spring
- Cartridge Style
- Single
- Operating Temperature - Minimum
- -40 Degrees F
- Body Material
- 316 Stainless Steel
- Operating Pressure - Maximum
- 240 psi
- Spring Material
- Metal Alloy
Dimensions
- Chamber Bore Diameter - Maximum
- 2.875 in
- Installed Outer Diameter - Maximum
- 5 in
- Gland Bolt Circle Diameter - Minimum
- 3.875 in
- For Shaft Diameter
- 1 7/8 in
- Gland Slot Diameter - Maximum
- 0.56 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Chamber Depth - Minimum
- 0.66 in
- Chamber Bore Diameter - Minimum
- 2.625 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.